Shop All Stem Casters
Service Caster
4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S414-PPUB-BLK-TLB-78
Zoro # G305417197
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-PPUB-BLK-TLB-78
- Zoro # G305417197
- UPC # 11586601468
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/top lock brake |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide black polyurethane wheel and a 7/8" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-TPRB-121315)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S615-PHSHT-34)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-71678)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- Service Caster Stem Casters