Shop All Plate Casters
Service Caster
4 Inch Black Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-20R414-PPUB-BLK-TP3
Zoro # G305430318
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Material Polyurethane on Polyolefin
- Capacity (Lb.) 350
Product Information
- Brand Service Caster
- MFR # SCC-20R414-PPUB-BLK-TP3
- Zoro # G305430318
- UPC # 734005063981
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 350 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Rigid Caster |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide black polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.339 BRK7 - Phenolic Top Lock Brake 5" Dia. 1000 Lb (4.05109.339 BRK7)
- SNAP-LOC Cargo Strap, Cam Buckle, 8 ft., 500 lb. (SLTHS108CR)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLUE-TLB-TP2-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R514-SSS-TP3)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 4 Inch Nylon Wheel Rigid Caster with Ball Bearing (SCC-30R420-NYB)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- Service Caster Plate Casters