Shop All Plate Casters
Service Caster
4 Inch 316SS Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid, 2PK
Mfr # SCC-SS316TTL20S414-PPUB-2-R-2
Zoro # G305432619
product price: $230.99
/pk 2, $115.50/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Capacity (Lb.) 1400
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S414-PPUB-2-R-2
- Zoro # G305432619
- UPC # 11586609303
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 1400 |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Features | 2 casters with total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) rigid casters, with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 16' - 2-ply (EE2-902-16-T3)
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221X)
- CROSBY Anchor Shackle, 5/16" Body Sz, Painted (1019468)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-GFNR-2-R-2)
- SERVICE CASTER 3.25 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS3420-SSR-SLB)
- SERVICE CASTER 12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1230-PUR-RS)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-30CS420-PPUR-TLB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S514-TPRB-TP2-4)
- Service Caster Plate Casters