Shop All Plate Casters
Service Caster
3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-20S3514-TPRB
Zoro # G905431043
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Features Zerk grease fitting
- Plate Size 2-1/2" x 3-5/8"
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-TPRB
- Zoro # G905431043
- UPC # 670533928814
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Features | Zerk grease fitting |
Capacity (Lb.) | 230 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Thermoplastic Rubber |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 230lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/16, Crimp, Aluminum (ASC116)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-SSB-TLB-2-R-2)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-MRN-TP3)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- Service Caster Plate Casters