Shop All Stem Casters
Service Caster
35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S3514-TPRB-58212-2-TLB-2
Zoro # G107385021
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-TPRB-58212-2-TLB-2
- Zoro # G107385021
- UPC # 734005116342
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Wheel Dia. | 3.5" |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 920 |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 11 |
Model | Series #20 |
Durometer | 75A |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 312 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 920lbs 230lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-121315-4)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-142058-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S514-HRS-PLB-121315)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161810-4)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-SG7)
- Service Caster Casters