Shop All Stem Casters
Service Caster
3.5 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake
Mfr # SCC-SQ20S3514-TPRB-TLB-78-4
Zoro # G705417599
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-TPRB-TLB-78-4
- Zoro # G705417599
- UPC # 11586607675
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters w/ top lock brakes |
Material | Thermoplastic Rubber |
Load Capacity | 920 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Caster Swivel Lock Type | Top lock brake |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide gray thermoplastic rubber wheels and a 7/8" square stems with top lock brakes. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S75-TPR-GRY-B-381634-MRI)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S3514-TPRB-PLB-M1215)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S514-TPRB-58212)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S50-TPR-GRY-716138-MRI-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- Service Caster Stem Casters