Shop All Stem Casters
Service Caster
35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S3514-TPRB-381615-2-PLB-2
Zoro # G707383496
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-TPRB-381615-2-PLB-2
- Zoro # G707383496
- UPC # 734005116045
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Stem Dia. | 3/8" |
Wheel Dia. | 3.5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Caster Sub-Type | 4 Swivel |
Durometer | 75A |
Thread Pitch | 16 |
Wheel Color | Black |
Load Capacity | 920 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 38 threaded stem with brake casters and two 2 swivel casters, with 312 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 920lbs 230lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- DAYTON Pump Valve Assembly (MH4YX96158G)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 8mm Threaded Stem Caster SCC (SCC-TS03S310-NPRB-BC-M815)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel 12mm Stem Caster Total Lock Brake (SCC-SS316TSTTL20S314-PPUB-MRN-M1215)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Grip Ring Stem 0.5 in.x1.25 in., 3 in. Hard Rubber Wheel, Gray (FG3421L60000)
- Service Caster Stem Casters