Shop All Plate Casters
Service Caster
3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-SS20S3514-PPUB-MRN-2-R3514-2
Zoro # G905430626
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Type (2) swivel casters & (2) rigid casters
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-SS20S3514-PPUB-MRN-2-R3514-2
- Zoro # G905430626
- UPC # 670533904696
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Polyurethane tread on polyolefin core |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 300 |
Finish | Polished stainless steel |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide maroon polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- SERVICE CASTER SCC 5" x 1.25" Gray Polyurethane Wheel Caster -2 Swivel/2 Swivel w/Brakes, 4PK (SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER CS4 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-30CS420-PHR)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- Service Caster Casters