Shop All Plate Casters
Service Caster
3.5 Inch SS Gray Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S3514-PPUB-2-R-2
Zoro # G005431851
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Plate Size 2-1/2" x 3-5/8"
- Finish Polished Stainless Steel
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S3514-PPUB-2-R-2
- Zoro # G005431851
- UPC # 670533893563
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Polished Stainless Steel |
Capacity (Lb.) | 300 |
Series | Series #20 |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Mounting Type | Top Plate |
Features | 2 casters with total lock brakes |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- ZORO SELECT Material Handling Cart, Blue, Trash Only (N1017261-BLUE-TRASH)
- TENNSCO Caster Kit, 48 in W x 24 in D, Black (CK-4824BK)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 7/8" (SL10-78)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER 5 Inch SS Solid Poly Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-SS30S520-SPUB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster with Brake SCC (SCC-05S210-TPRS-SLB)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- Service Caster Casters