Shop All Stem Casters
Service Caster
3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S3514-SPUS-TLB-121315
Zoro # G905420771
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-SPUS-TLB-121315
- Zoro # G905420771
- UPC # 670533920139
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 300 |
Material | Solid Polyurethane |
Durometer | 60-65 D |
Features | Top lock brake |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 13 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide solid polyurethane wheel and a 1/2" threaded stem with brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL)
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft Hoist Lift (JLP-300A-10)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/8 (PPMB3/8)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER 35 Inch Solid Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-SPUS-M1015-2-PLB-2)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLK-TLB-381615)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 3/8 Inch Threaded Stem, Set of 4, SCC, 4PK (SCC-TS02S75-TPR-GRY-B-381634-MRI-4)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40273ZN-DMT32(GG))
- Service Caster Casters