Shop All Plate Casters
Service Caster
3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-20R3514-HRS
Zoro # G305430059
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-20R3514-HRS
- Zoro # G305430059
- UPC # 670533909905
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 285 |
Durometer | 55D |
Series | Series #20 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Hard Rubber |
Type | Rigid caster |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel capable of supporting 285lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Grn (1/3 CU-L GREEN)
- DAYTON Load Chain Hoist (GGS_57021)
- CHECKERS Wheel Chock, 12" D, 6" H, 24" W, Black, PR (RC5524-P-U)
- MAGLINER Roller with Bearing (140101)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S514-PPUB-BLUE)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-30CS620-POR)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Swivel Lock SCC (SCC-TTL30S620-PAB-2-BSL-2)
- SERVICE CASTER 6 Inch Heavy Duty Polyolefin Caster Set with Roller Bearings and Brakes SCC (SCC-35S620-POR-SLB-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-PUB-RS-TLB-4)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- Service Caster Casters