Shop All Stem Casters
Service Caster
35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S3514-PPUB-BLK-PLB-M1015
Zoro # G907384187
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-PPUB-BLK-PLB-M1015
- Zoro # G907384187
- UPC # 734005104608
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Stem Dia. | 10MM |
Thread Length | 1-1/2" |
Wheel Dia. | 3.5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | Swivel |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Wheel Color | Black |
Thread Pitch | 1.5 |
Load Capacity | 300 |
Model | Series #20 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide black polyurethane wheel and a 10MM threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant SS5/T5/T5e/T500/T500e - OR 1223583 (1020688)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake (SCC-SQTTL20S514-PHS-34)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161812-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER 4 Inch 316SS Nylon Wheel Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S414-NYS-112)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- RICHELIEU 3 in Multipurpose Rubber Caster with 037 in Threaded Stem Black (F30719)
- Service Caster Casters