Shop All Plate Casters
Service Caster
3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-SS31620S3514-PPUB
Zoro # G105431775
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Type Swivel caster
- Durometer 60D
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S3514-PPUB
- Zoro # G105431775
- UPC # 11586609099
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Type | Swivel caster |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Series | Series #20 |
Finish | 316 Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3.5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- TEUFELBERGER White Safety Blue Climbing Rope 1/2 in. x 120 ft. (SAFB-120-NS)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid (SCC-35S820-PUR-RS-BSL-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- Service Caster Plate Casters