Shop All Plate Casters
Service Caster
3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC
Mfr # SCC-30CS3420-GFNB
Zoro # G105440111
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.25
- Wheel Width 2
- Type Swivel caster
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Durometer 85D
Product Information
- Brand Service Caster
- MFR # SCC-30CS3420-GFNB
- Zoro # G105440111
- UPC # 11586559844
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 2 |
Mounting Height | 4-1/4" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 3-1/4" x 2" |
Details
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 85D |
Finish | Bright Zinc Plated Finish |
Material | Glass Filled Nylon |
Series | Series #30 |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 900 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 3.25" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 900 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- VESTIL STEEL PIPE SAFETY RAILING SINGLE SOCKET (VDKR-P101)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- SERVICE CASTER 8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing (SCC-SS30R820-GFNB)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS520-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S310-TPRS-TP2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- SERVICE CASTER 6 Inch V Groove Semi Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-VGB-TLB-BSL-2-BSL-2)
- Service Caster Plate Casters