Shop All Stem Casters
Service Caster
3 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK
Mfr # SCC-GN01S30-DCR-WA-4
Zoro # G905418228
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 2-7/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 400
Product Information
- Brand Service Caster
- MFR # SCC-GN01S30-DCR-WA-4
- Zoro # G905418228
- UPC # 734005078985
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/8" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 400 |
Material | Metal/Rubber |
Includes | (4) Swivel casters, Sockets for wood included |
Finish | Windsor Antique |
Features | Durable metal body |
Model | Series #01 |
Tire Type | Ball |
Mounting Type | Grip Neck Stem |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 3' - 2-ply (EE2-902-03-T3)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-381615-2-PLB-2)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S20-DCS-WA-5)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1)
- Service Caster Casters