Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK
Mfr # SCC-GR05S310-TPRS-71678-4
Zoro # G505417430
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 3-1/2"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Product Information
- Brand Service Caster
- MFR # SCC-GR05S310-TPRS-71678-4
- Zoro # G505417430
- UPC # 670533948065
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 7/8" |
Wheel Dia. | 3 |
Stem Dia. | 7/16" |
Size | 3" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Load Capacity | 110 |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
Listing is for four (4) 3" diameter thermoplastic rubber wheels and 7/16" diameter x 7/8" length grip ring stem. Supports up to 110lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Aluminum Stepladder, 300 lb Capacity (375)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- CASTERHQ Replacement Wheel, 5"X1-1/2" (PHW5X112)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 4" Wheel & 1/2" Stem (SCC-TS20S415-SSR-121315)
- SERVICE CASTER 3 Inch SS Black Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PPUB-BLK-M1015-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLUE-58212)
- SERVICE CASTER 3 Inch 316SS Maroon Polyurethane Swivel 12mm Stem Caster Total Lock Brake (SCC-SS316TSTTL20S314-PPUB-MRN-M1215)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- Service Caster Stem Casters