Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster with Brakes, 4PK
Mfr # SCC-EX05S310-TPRS-SLB-138-4
Zoro # G905418815
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 3-1/2"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Durometer 85A
Product Information
- Brand Service Caster
- MFR # SCC-EX05S310-TPRS-SLB-138-4
- Zoro # G905418815
- UPC # 11586521698
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 2-11/16" |
Wheel Dia. | 3 |
Stem Dia. | 1-3/8" |
Size | 3" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Material | Thermoplastic Rubber |
Load Capacity | 110 |
Caster Swivel Lock Type | Side Lock Brake |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for four (4) 3" diameter thermoplastic rubber wheels and a 1-3/8" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- ZORO SELECT 5 in. Wheel Diameter Rubber Caster Wheel, 300 lbs. (416P23)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S214-DCR-BC-71678-4-CB180-4)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40302BK)
- Service Caster Casters