Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS05S310-TPRS-SLB-121315
Zoro # G505427194
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-1/2"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 110
Product Information
- Brand Service Caster
- MFR # SCC-TS05S310-TPRS-SLB-121315
- Zoro # G505427194
- UPC # 670533948805
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Thread Length | 1.5 |
Size | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 110 |
Material | Thermoplastic Rubber |
Durometer | 85A |
Includes | Swivel caster |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Model | Series #05 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Description
Listing is for a 3" diameter thermoplastic rubber wheel and a 1/2” diameter – 13 TPI x 1.5” threaded stem with a side lock brake. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x1-1/4" Gray Thermo Rubber Caster (Non Marking) Wheel, 1, PK4 (HD-LD5124-MIR-TOOLBOX-SET)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 500' per Square Pail (T0339626)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615-4)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- SERVICE CASTER Nylon Swivel TS Caster w/1.65" Black Wheels and M8 x 1.25mm x 15mm Stems, 4PK (SCC-TSLV05S42-NYR-50-DC-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set (SCC-SQ20S514-SRS-34-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-TPRB-34212-4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20302ZN-TPRB)
- Service Caster Stem Casters