Shop All Bolt Hole Casters
Service Caster
3 Inch Thermoplastic Rubber Swivel Bolt Hole Caster Set with 2 Total Lock Brake
Mfr # SCC-BHTTL20S314-TPRB-2-S-2
Zoro # G705433506
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-1/8"
- Features 2 casters with total lock brakes
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S314-TPRB-2-S-2
- Zoro # G705433506
- UPC # 670533928067
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | 2 casters with total lock brakes |
Caster Mounting Type | Bolt Hole |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Load Capacity | 210 |
Durometer | 75A |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Material | Thermoplastic Rubber |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 3” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 840lbs (210lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC (SCC-SS316BH20S514-PPUB-TLB-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 3.5 Inch SS Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Total Lock Brake (SCC-SSBHTTL20S3514-PHS-2-S-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Bolt Hole Caster Set with 2 Total Lock Brake (SCC-BHTTL20S314-SPUS-2-S-2)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- Service Caster Casters