Shop All Plate Casters
Service Caster
3 Inch Swivel Large Top Plate Caster with Polyolefin Wheel SCC, 4PK
Mfr # SCC-C20S314-POD-TP3-4
Zoro # G105431270
product price: $72.59
/pk 4, $18.15/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Caster Temp. Range -45 degrees F to 180 degrees F
- Capacity (Lb.) 800
Product Information
- Brand Service Caster
- MFR # SCC-C20S314-POD-TP3-4
- Zoro # G105431270
- UPC # 11586600812
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-3/4" x 4-3/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity (Lb.) | 800 |
Type | Swivel caster |
Durometer | 70D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" to 3" x 3" to 3-5/8" |
Material | Polyolefin |
Bearing Type | Delrin Bearing |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with 3" diameter by 1-1/4" wide polyolefin wheels capable of supporting 200lbs./caster (800 lbs. Total Capacity). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scaffold Caster, Rubber, 8 in., 500 lb. (5VP47)
- MAX CO LTD Mm 14" Edpm Rubb Strap (MM08)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- MULTI-CART Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black (AVT86201)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- Service Caster Casters