Shop All Plate Casters
Service Caster
3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S314-NYS-2-R-2
Zoro # G305431469
product price: $223.99
/pk 2, $112.00/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Swivel Lock Type 2 casters with total lock brakes
- Plate Size 2-1/2" x 3-5/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S314-NYS-2-R-2
- Zoro # G305431469
- UPC # 670533912103
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Swivel Lock Type | 2 casters with total lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Polished Stainless Steel |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Series | Series #20 |
Durometer | 75D |
Capacity (Lb.) | 300 |
Material | Nylon |
Caster Mounting Type | Top Plate |
Features | 2 casters with total lock brakes |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TTX6)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- BALLYMORE 73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity (SW420G)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-TPRRF)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- Service Caster Casters