Shop All Plate Casters
Service Caster
3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S314-SSS-TLB-TP3
Zoro # G605429807
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Temp. Range -45 degrees F to 600 degrees F
- Caster Swivel Lock Type Top Lock Brake
- Plate Size 4" x 4-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SSS-TLB-TP3
- Zoro # G605429807
- UPC # 734005069365
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/top lock brake |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide semi steel cast iron wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N2626A1E10B3C1P1)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster, 4PK (SCC-04S13810-PUB-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S310-TPRS-TP2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-BLK-TP3)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PHRHT-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- SERVICE CASTER 6 Inch Polyolefin Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-POR-2-R-2)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load, Silver Wheel (P12R-C030R-P3)
- Service Caster Plate Casters