Shop All Stem Casters
Service Caster
3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-PPUB-RED-M1215-2-PLB-2
Zoro # G507383672
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-RED-M1215-2-PLB-2
- Zoro # G507383672
- UPC # 734005110432
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Stem Dia. | 12MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Mounting Type | Threaded Stem |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.75 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Red |
Model | Series #20 |
Durometer | 60D |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Carbon Brush (E2D502P125)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- WELLINGTON RPE TWST PLY YEL3/8X400' (P9024S0600Y01S)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-121315)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S514-PHS-TLB-34-4)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 1/2" Stem w/Brake (SCC-TS20S515-SSR-TLB-121315)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S414-SRS-34)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-3E)
- Service Caster Casters