Shop All Stem Casters
Service Caster
3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK
Mfr # SCC-TS20S314-POD-1210-TR-4
Zoro # G905423147
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1
- Wheel Bearing Type Delrin Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-POD-1210-TR-4
- Zoro # G905423147
- UPC # 11586600850
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Thread Length | 1 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Delrin Bearing |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Durometer | 70D |
Load Capacity | 800 |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster |
Material | Polyolefin |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for one (1) Service Caster Series #20 threaded stem swivel caster with a 3" diameter by 1-1/4" wide polyolefin wheel capable of supporting 200lbs./caster (800lbs. Total Capacity). Features a 1/2"-13 x 1" threaded stem. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- US CARGO CONTROL 1/2" - 5/8" Ratchet Chain Binder (CB165)
- S FOR SAFETY Double Swivel Ring - M 12 x1.75 (DSR M 12)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement (HEN-SCC-TS05S310-POS-TLB-58SP)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/1.65" Black Wheel & M8 x 1.25mm x 15mm Stem (SCC-TSLV05S42-NYR-50-DC)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- Service Caster Casters