Shop All Stem Casters
Service Caster
3 Inch MRI Safe Caster, 3/8 Inch Threaded Stem
Mfr # SCC-TS02S75-TPR-GRY-381634-MRI
Zoro # G708372130
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 3-5/16"
- Wheel/Tread Material Rubber
- Stem Length 3/4"
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS02S75-TPR-GRY-381634-MRI
- Zoro # G708372130
- UPC # 734005120196
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-5/16" |
Stem Length | 3/4" |
Stem Dia. | 3/8" |
Size | 3" |
Thread Length | 3/4" |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 16 |
Includes | (1) Swivel caster |
Finish | Thermoplastic rubber on nylon |
Tire Type | Twin wheel |
Load Capacity | 66 lbs. |
Mounting Type | Threaded stem |
Description
Listing is for 1 one 3 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 3/8 diameter- 16 TPI x 3/4 length threaded stem. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX6)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH30-20-G)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/1.65" Black Wheel & M8 x 1.25mm x 15mm Stem (SCC-TSLV05S42-NYR-50-DC)
- SERVICE CASTER 2.25 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK (SCC-GN01S214-DCR-WA-4)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S210-TPRS-SLB-121315-4)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- Service Caster Casters