Shop All Stem Casters
Service Caster
3 Inch Hooded Neoprene Rubber 3/8 Inch Threaded Stem Casters with Brakes, 5PK
Mfr # SCC-TS03S310-NPRB-BC-B-381615-5
Zoro # G605424222
product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Load Capacity 110
Product Information
- Brand Service Caster
- MFR # SCC-TS03S310-NPRB-BC-B-381615-5
- Zoro # G605424222
- UPC # 670533946566
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" x 15/16" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 110 |
Material | Neoprene Rubber |
Durometer | 50-60A |
Finish | Bright Chrome |
Includes | (5) Swivel casters |
Caster Swivel Lock Type | Brake |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #03 |
Description
Listing is for five (5) 3" diameter neoprene rubber with brakes and a 3/8” diameter – 16 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Roller Fairlead (S100507)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ05QAT)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 81In (5JEV1)
- PEERLESS CHAIN 2/0 STR COIL 200 FT/PL YELLOW, 5362039 (5362039)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER 2 Inch Bright Chrome Polyolefin Ball Caster – Side Mount Bracket – SCC, 4PK (SCC-GR01S20-POS-BC-716-4-CB180-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S410-TPRS-71678)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- Service Caster Stem Casters