Shop All Stem Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster
Mfr # SCC-TS20S314-HRS-381615
Zoro # G505420805
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-381615
- Zoro # G505420805
- UPC # 670533909455
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Hard Rubber |
Finish | Bright Zinc Plated Finish |
Load Capacity | 275 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Includes | Swivel caster |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide hard rubber wheel and a 3/8" threaded stem capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- EXTREME MAX Extreme Max 3008.0262 Solid Braid MFP Utility Rope - 5/8" x 25', Purple (3008.0262)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- SERVICE CASTER 35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLK-PLB-M1015)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S310-TPRS-M1015-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- Service Caster Casters