Shop All Stem Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-HRS-34212
Zoro # G107383553
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-34212
- Zoro # G107383553
- UPC # 734005096637
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | No Brake |
Wheel Bearing Type | Plain Bore |
Durometer | 55D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | Swivel |
Load Capacity | 275 |
Thread Pitch | 10 |
Wheel Color | Black |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide hard rubber wheel and a 34 threaded stem capable of supporting 275 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- ZORO SELECT Door Plate Caster, Black, Phenolic, 700 lb. (982-3UM)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- LITTLE GIANT Nursery Truck, Rubber Wheel, 36x24 (LWP243610G)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S414-PPUB-RED-78-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-516-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- Service Caster Stem Casters