Shop All Stem Casters
Service Caster
3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S314-HRS-PLB-M1215-4
Zoro # G507383757
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-PLB-M1215-4
- Zoro # G507383757
- UPC # 734005097764
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Stem Dia. | 12MM |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Mounting Type | Threaded Stem |
Durometer | 55D |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Load Capacity | 1100 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Thread Pitch | 1.75 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12MM threaded stem casters with posi lock brakes, 3 diameter by 114 wide hard rubber wheels Supports a total weight of 1,100lbs 275lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S310-TPRS-71678-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 2 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S50-TPR-GRY-716138-MRI-4)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- SERVICE CASTER 3 Inch Soft Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-SRS-PLB-381615)
- Service Caster Casters