Shop All Plate Casters
Service Caster
3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S314-PPUB-TP3-2-R-2
Zoro # G905429323
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Mounting Height 4-1/8"
- Type (2) Swivel casters & (2) rigid casters
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-TP3-2-R-2
- Zoro # G905429323
- UPC # 734005061956
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Material | Polyurethane on Polyolefin |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Durometer | 60D |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand Rectangle Steel 1 gang Extension Starter Box Ivory (V5751)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2.8" Diameter BLK Wheel (SCC-TSLV30S75-NYR-1100-B-DC)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S414-SSS-4)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-BLUE)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81250202AB90)
- Service Caster Casters