Shop All Plate Casters
Service Caster
3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S314-PPUB-2-R314-2
Zoro # G905429811
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Type (2) swivel casters & (2) rigid casters
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-2-R314-2
- Zoro # G905429811
- UPC # 670533852652
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | (2) swivel casters & (2) rigid casters |
Durometer | 60D |
Features | Ball Bearing Swivel; Non Marking Tread |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Material | Polyurethane tread on polyolefin core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 300 |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- BULLDOG WINCH HD TJ Mounting Plate (20050)
- PRIME-LINE 13 in. Window Block and Tackle Sash Balance Single Pack (FA 1210)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-30CS620-POB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch 316SS Red Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S514-PPUB-RED)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- Service Caster Casters