Shop All Plate Casters
Service Caster
3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S314-PPUB-TLB-TP3-2-R-2
Zoro # G105429598
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Material Polyurethane on Polyolefin
- Finish Bright Zinc Plated Finish
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-TLB-TP3-2-R-2
- Zoro # G105429598
- UPC # 734005061970
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 1200 |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Caster Swivel Lock Type | Top Lock Brake |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- BAC INDUSTRIES Bungee Cord, Hook, 2-5/16 In.L, PK12 (TG-12)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- SERVICE CASTER 6 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S620-PHRHT-TLB-2-R-2)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- SERVICE CASTER 5 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-PUR-GB)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC (SCC-20S414-GFNSHT-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster SCC (SCC-KP30S620-VGR)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- Service Caster Plate Casters