Shop All Plate Casters
Service Caster
3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S314-PPUB
Zoro # G105429956
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Plate Size 2-1/2" x 3-5/8"
- Series Series #20
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB
- Zoro # G105429956
- UPC # 670533852614
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 60D |
Type | Swivel caster |
Material | Polyurethane tread on polyolefin core |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Quick Link, 14 In, 231 In L, 880 Lb, Zinc Plated (T7645126V)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- GLEASON REEL Track Bracket, (C40-HB-Z)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-TPRB)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S3514-SPUS-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearing 2 Total Lock Brake SCC (SCC-TTL30S820-PUR-RS-2-S-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-RED-2-R-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- Service Caster Casters