Shop All Plate Casters
Service Caster
3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters with Brake, 4PK
Mfr # SCC-03S310-NPRB-BC-B-4
Zoro # G005431547
product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Stem Type Top Plate
- Type (4) Swivel casters
- Caster Mounting Type Top Plate
- Series Series #03
Product Information
- Brand Service Caster
- MFR # SCC-03S310-NPRB-BC-B-4
- Zoro # G005431547
- UPC # 670533945972
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Mounting Height | 3-7/8" |
Plate Size | 2-3/8" x 1-1/4" |
Size | 3" x 15/16" |
Bolt Size | 3/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Type | (4) Swivel casters |
Caster Mounting Type | Top Plate |
Series | Series #03 |
Finish | Bright Chrome |
Caster Swivel Lock Type | Brake |
Material | Neoprene Rubber |
Capacity (Lb.) | 110 |
Durometer | 50-60A |
Bearing Type | Precision Ball Bearing |
Description
Listing is for four (4) 3" diameter neoprene rubber wheels with brakes and 2-3/8” x 1-1/4” top plate with a bright chrome hood finish. Supports up to 110lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- WESCO Seal Kit (270158)
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- SERVICE CASTER 4 Inch Polyurethane Caster with Ball Bearing and Brake/Swivel Lock SCC (SCC-35S420-PPUB-SLB-BSL)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-TP2-2-R-2)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-TLB-4)
- ZORO SELECT Swivel Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK7)
- Service Caster Plate Casters