Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC
Mfr # SCC-TS20S314-PPUB-BLUE-M1215
Zoro # G805423414
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLUE-M1215
- Zoro # G805423414
- UPC # 670533897165
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Includes | Swivel caster |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel and a 12mm metric threaded stem capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- KNITTERS PRIDE KNITTING DOLLY (KP800131)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- MAGLINER Hex Lock Nut 3/8 In-16 (80603)
- SERVICE CASTER Semi Steel Swivel TS Caster w/RB w/5" Wheels & 3/8" Stem-4 Swivel, 4PK (SCC-TS20S515-SSR-381615-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S314-SPUS-TLB-138)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BC-516-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- CASTERHQ 6"x2" Semi-Steel Wheel Casters, Casters 2 Swivel and 2 Fix, PK4 (HD-6X2SS-2S2F)
- Service Caster Casters