Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S314-PPUB-BLUE-TLB-381615-4
Zoro # G505423394
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLUE-TLB-381615-4
- Zoro # G505423394
- UPC # 11586535206
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 300 |
Durometer | 60D |
Includes | (4) swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Lift Gate, 72" (SLG-6)
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 58 In, Forged Carbon Steel, 3 Clips (6991034)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E20B4D3C1P6)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber ½ Inch Threaded Stem Caster Lock Brake, 2PK (SS316TSTTL20S314-TPRB-121315-2-S2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-58212)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK (SCC-GR02S50D-NYU-BC-716X78-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- Service Caster Stem Casters