Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S314-PPUB-BLK-PLB-34212-4
Zoro # G707385032
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-PLB-34212-4
- Zoro # G707385032
- UPC # 734005103625
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Wheel Dia. | 3" |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 60D |
Thread Pitch | 10 |
Mounting Type | Threaded Stem |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with posi lock brakes, 3 diameter by 114 wide black polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-10)
- US CARGO CONTROL 4" x 30' Red Winch Strap with Flat Hook (430FHRED)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S510-TPRS-M815-2-SLB-2)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PHR-58212)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 3/4 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S314-TPRB-34-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-M815-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- Service Caster Casters