Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2
Zoro # G907383890
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 1-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2
- Zoro # G907383890
- UPC # 734005104714
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Stem Dia. | 12MM |
Thread Length | 1-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Model | Series #20 |
Load Capacity | 1200 |
Mounting Type | Threaded Stem |
Wheel Color | Black |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 1.75 |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide black polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- S&G TOOL AID SUCTION CUP (SG87360)
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-BLUE-58212)
- SERVICE CASTER 2.25 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK (SCC-GN01S214-DCR-WA-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster with Brake SCC (SCC-TS03S310-NPRB-BC-B-M1015)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 3/4 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S314-TPRB-34-4)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 8mm Threaded Stem Casters with Brakes SCC, 4PK (SCC-TS03S310-NPRB-BC-B-M815-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- Service Caster Stem Casters