Shop All Stem Casters
Service Caster
3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 5PK
Mfr # SCC-GR01S30-DCR-WA-71678-5
Zoro # G905418921
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-7/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Material Metal/Rubber
Product Information
- Brand Service Caster
- MFR # SCC-GR01S30-DCR-WA-71678-5
- Zoro # G905418921
- UPC # 734005079050
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/8" |
Stem Length | 7/8" |
Wheel Dia. | 3 |
Stem Dia. | 7/16" |
Size | 3" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Material | Metal/Rubber |
Features | Durable metal body |
Includes | (5) Swivel casters |
Finish | Windsor Antique |
Load Capacity | 500 |
Mounting Type | Grip Ring Stem |
Model | Series #01 |
Tire Type | Ball |
Description
Listing is for five (5) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/8" x 6" (EETBGV38X6)
- SERVICE CASTER 2 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S50-TPR-GRY-716138-MRI-4)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER 2 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S50-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Soft Tread Ball Caster–7/16 Inch Grip Ring Stem, 5PK (SCC-GR01S30-DCR-BC-71678-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- Service Caster Casters