Shop All Stem Casters
Service Caster
3 Inch 316SS Thermoplastic Rubber Swivel 3/4 Inch Stem Caster Set Lock Brake
Mfr # SCC-SS316TTLEX20S314-TPRB-34-4
Zoro # G905421778
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S314-TPRB-34-4
- Zoro # G905421778
- UPC # 734005041231
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 3 |
Stem Dia. | 3/4" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 840 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 casters with total lock brakes |
Includes | (4) swivel casters w/total lock brakes |
Material | Thermoplastic Rubber |
Features | 4 casters with total lock brakes |
Finish | 316 Polished Stainless Steel |
Durometer | 75A |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for a set of four (4) Service Caster Series #20 3/4" expanding stem 316 stainless steel swivel casters with 3" diameter by 1-1/4" wide thermoplastic rubber wheels and total locking brakes capable of supporting a total weight of 840 lbs. (210 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 14 ft L, 12 in W, Nylon, Yellow (LB1-912-14)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E20B4C1P6)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S314-PPUB-RED-121315-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-58212-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-GB-516-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1215-2-PLB-2)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- Service Caster Casters