Shop All Stem Casters
Service Caster
3 Inch 316SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK
Mfr # SS316TS20S314-SPUS-381615-2-TLB-2
Zoro # G505428016
product price: $285.99
/pk 2, $143.00/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SS316TS20S314-SPUS-381615-2-TLB-2
- Zoro # G505428016
- UPC # 734005014440
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Finish | 316 Polished Stainless Steel |
Load Capacity | 1200 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Durometer | 60-65 D |
Material | Solid Polyurethane |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8"-16 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Red Winch Strap with Chain Extension (330CE-R)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EET4-901-4)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-121315)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- PROJEX 4 in. D Swivel Soft Rubber Caster 265 lb (9260)
- Service Caster Casters