Shop All Stem Casters
Service Caster
3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S314-HRS-1
Zoro # G005425652
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S314-HRS-1
- Zoro # G005425652
- UPC # 734005048247
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 3 |
Stem Dia. | 1" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster w/total lock brake |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Hard Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | 316 Polished Stainless Steel |
Load Capacity | 275 |
Durometer | 55D |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 1" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide hard rubber wheel and a total locking brake capable of supporting 275 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Adjustable Yoke Ends: Straight Adjustable 5/8-18 Thread, 5/8 in. Hole (133228)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in., 350 lb., C (L-POEV 89KF-12-FI-SG)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E24B3C1P6)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 3/8 Inch Threaded Stem Casters with Brakes, 5PK (SCC-TS03S310-NPRB-BC-B-381615-5)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 5" Wheel & 10MM Stem (SCC-TS20S515-SSR-M1015)
- SERVICE CASTER 2 Inch Bright Chrome Polyolefin Ball Caster – Side Mount Bracket – SCC, 4PK (SCC-GR01S20-POS-BC-716-4-CB180-4)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 5" Wheel & 1/2" Stem (SCC-TS20S515-SSR-121315)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-TLB-381615)
- JET 98-0130 Driving Swivel Wheels Set of 4 pcs., Braked (98-0130-JET)
- Service Caster Stem Casters