Shop All Stem Casters
Service Caster
2.375 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK
Mfr # SCC-GR02S60-TPR-GRY-716138-MRI-4
Zoro # G008372182
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-11/16"
- Wheel/Tread Material Rubber
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-GR02S60-TPR-GRY-716138-MRI-4
- Zoro # G008372182
- UPC # 734005119602
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-11/16" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Size | 2.38" |
Details
Caster Stem Type | Grip ring stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Tire Type | Twin wheel |
Finish | Thermoplastic rubber on nylon |
Mounting Type | Grip ring stem |
Includes | (4) Swivel casters |
Load Capacity | 264 lbs. |
Description
Listing is for 4 four 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 7/16 diameter x 1-3/8 length grip ring stems. Supports up to 66 lbs. per caster or 264 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- HAMILTON V Groove Wheel, 8X2-3/4 1Tprd (W-8-VT-1)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster, 4PK (SCC-EX04S13810-PUB-138-4)
- SERVICE CASTER 6 Inch High Temp Phenolic 3/4 Inch Square Stem Caster Total Lock Brake SCC, 2PK (SCC-SQTTL20S615-PHSHT-34-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 1/2" Stem w/Brake (SCC-TS20S515-SSR-TLB-121315)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER 3 Inch Soft Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-121315-2-PLB-2)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- Service Caster Casters