Service Caster

2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK


product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Caster Stem Type Grip Neck Stem
  • Mounting Height 2-5/16"
  • Stem Length 7/8"
  • Wheel Bearing Type Plain Bore
  • Finish Bright chrome
See all product information

Product Information

  • Brand Service Caster
  • MFR # SCC-GR01S214-DCR-BC-71678-4-CB180-4
  • Zoro # G305442601
  • UPC #
    734005078107
  • Country of Origin United States
  • Category Stem Casters

Dimensions

Mounting Height 2-5/16"
Stem Length 7/8"
Wheel Dia. 2.25
Stem Dia. 7/16"
Size 2-1/4"

Details

Caster Stem Type Grip Neck Stem
Wheel Bearing Type Plain Bore
Finish Bright chrome
Features Durable metal body
Includes (4) Swivel casters
Material Metal/Rubber
Load Capacity 300
Tire Type Ball
Mounting Type Side Mounting Bracket
Model Series #01

Description

Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with side mounting bracket and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.