Shop All Stem Casters
Service Caster
2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK
Mfr # SCC-TS01S214-DCR-BC-142058-4
Zoro # G605423027
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-7/16"
- Stem Length 5/8"
- Wheel Bearing Type Plain Bore
- Finish Bright chrome
Product Information
- Brand Service Caster
- MFR # SCC-TS01S214-DCR-BC-142058-4
- Zoro # G605423027
- UPC # 734005078169
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/16" |
Stem Length | 5/8" |
Wheel Dia. | 2.25 |
Stem Dia. | 1/4" |
Size | 2-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright chrome |
Features | Durable metal body |
Load Capacity | 300 |
Includes | (4) Swivel casters |
Material | Metal/Rubber |
Mounting Type | Threaded Stem |
Tire Type | Ball |
Thread Pitch | 20 |
Model | Series #01 |
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 1/4” diameter – 20 TPI x 5/8” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- ZORO SELECT Fire Extinguisher Wheeled Cart, 30 lb, Black (859)
- PEERLESS CHAIN 5/8 WIRE ROPE CLIP, ZP, UPC, 4503940 (4503940)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-BLK-78)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLUE-TLB-34)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-34212)
- SERVICE CASTER 5 Inch SS Red Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S514-PPUB-RED-TLB-381615)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BC-516-4)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Black (176519090)
- Service Caster Casters