Shop All Stem Casters
Service Caster
2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK
Mfr # SCC-TS01S214-DCR-WA-142058-5
Zoro # G505423332
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-7/16"
- Stem Length 5/8"
- Wheel Bearing Type Plain Bore
- Features Durable metal body
Product Information
- Brand Service Caster
- MFR # SCC-TS01S214-DCR-WA-142058-5
- Zoro # G505423332
- UPC # 734005078398
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/16" |
Stem Length | 5/8" |
Wheel Dia. | 2.25 |
Stem Dia. | 1/4" |
Size | 2-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Load Capacity | 375 |
Material | Metal/Rubber |
Finish | Windsor Antique |
Includes | (5) Swivel casters |
Thread Pitch | 20 |
Tire Type | Ball |
Model | Series #01 |
Mounting Type | Threaded Stem |
Description
Listing is for five (5) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 1/4” diameter – 20 TPI x 5/8” threaded stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" Gray Rubber Chair Caster-80 LBS Capacity PER Caster, PK4 (2ICCSO5N)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Fg3530L10000 (FG3530L10000)
- KIPP Clevis Mating Piece, Right-Hand Thread, B=16, G=24, D1=16, M16, Steel Galvanized, Comp:Steel (K1460.1624)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-34212)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 3'' Red Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster (CREE-SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-121315-2-PLB2)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS02)
- Service Caster Stem Casters