Shop All Plate Casters
Service Caster
2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK
Mfr # SCC-TP01S20-DCS-WA-4
Zoro # G605431442
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Series Series #01
- Plate Caster Bolt Hole Pattern 1" x 1"
- Capacity (Lb.) 300
- Mounting Height 2-1/2"
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-DCS-WA-4
- Zoro # G605431442
- UPC # 734005077810
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2-1/2" |
Plate Size | 1-1/2" x 1-1/2" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Series | Series #01 |
Plate Caster Bolt Hole Pattern | 1" x 1" |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Material | Metal |
Type | (4) Swivel casters |
Features | Durable metal body |
Wheel Type | Ball |
Finish | Windsor Antique |
Bearing Type | Plain Bore |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 1.5” x 1.5” top plate and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 2, 8 ft L, 3 in W, Nylon, Yellow (TTS1-903-8)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- SERVICE CASTER 4 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S420-RAR-2-R-2)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-PPUB-PLB-4)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- Service Caster Plate Casters