Shop All Stem Casters
Service Caster
2 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK
Mfr # SCC-GN01S20-DCS-WA-5
Zoro # G305418545
product price: $91.99
/pk 5, $18.40/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 2-3/16"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 375
Product Information
- Brand Service Caster
- MFR # SCC-GN01S20-DCS-WA-5
- Zoro # G305418545
- UPC # 734005077735
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/16" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 375 |
Features | Durable metal body |
Includes | (5) Swivel casters, Sockets for wood included |
Finish | Windsor Antique |
Material | Metal |
Mounting Type | Grip Neck Stem |
Model | Series #01 |
Tire Type | Ball |
Description
Listing is for five (5) 2" diameter metal ball light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 3/8", Clevis, Grab, Gr, 70 Transport (47400126)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132436SL)
- B & P MANUFACTURING Cable Kit, with A11 Style Handle (2006-309)
- NATIONAL HARDWARE Pulley Zinc Plated 3In (N220-020)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S314-SPUS-112)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 5/16 Inch Threaded Stem Caster SCC (SCC-TS04S13810-PUB-5161815)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015)
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-34212)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb (PSF100748BK)
- Service Caster Stem Casters