Shop All Plate Casters
Service Caster
2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-05S210-TPRS-SLB-2-R-2
Zoro # G305431100
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Caster Stem Type Top Plate
- Caster Swivel Lock Type Side Lock Brake
- Durometer 85A
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-05S210-TPRS-SLB-2-R-2
- Zoro # G305431100
- UPC # 11586523203
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-3/16" x 2" |
Mounting Height | 2-5/8" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Caster Swivel Lock Type | Side Lock Brake |
Durometer | 85A |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters w/ brake & (2) rigid casters |
Capacity (Lb.) | 80 |
Material | Thermoplastic Rubber |
Series | Series #05 |
Finish | Thermoplastic Rubber |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel top plate casters with side lock brakes and two (2) rigid casters, with 2” diameter thermoplastic rubber wheels. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-POB-TLB-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PHRHT-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP3)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel (S-WH-8EGB)
- Service Caster Plate Casters