Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS05S210-TPRS-SLB-M815
Zoro # G205426589
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Durometer 85A
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPRS-SLB-M815
- Zoro # G205426589
- UPC # 670533949949
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1.5 |
Stem Dia. | 8mm |
Wheel Dia. | 2 |
Size | 2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Includes | Swivel caster |
Finish | Thermoplastic Rubber |
Load Capacity | 80 |
Model | Series #05 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.25 |
Description
Listing is for a 2" diameter thermoplastic rubber wheel and a 8mm diameter – 1.25 TPI x 1.5” threaded stem with a side lock brake. Supports up to 80lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2000 lb., 78 In L (13X506)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- THERN Pedestal Base For 5Pf5 Crane, Powder Coa (5BP5)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-SPUS-34212-4)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S30-DCR-WA-71678-4-CB180-4)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S314-SPUS-TLB-138)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5)
- Service Caster Casters